References
Facom:PM.MOD75
Rubix:226A4072
EAN:3148518182751

Product details : FACOM PM.MOD75 FOAM FOR MODM.75
Foam module for pipe wrenches.
Technical specifications
Attributes
| Number of compartments | 13 |
|---|---|
| Length | 418 mm |
| Height | 188 mm |
| Width | 45 mm |
Show UNSPSC/ECL@SS
£ 32.62 excl. VAT
/ Each
£ 39.14 incl. VAT
- Delivery usually within ( 14 ) days
