BAHCO 7465-30 CLICK TORQUE WR 30 NM- 9X12MH

Torque wrench Bahco

See technical information
References
Bahco:7465-30
Rubix:401A6198
EAN:7314150340187
brand logo

Product details : BAHCO 7465-30 CLICK TORQUE WR 30 NM- 9X12MH


Dual scales in N·m/ft.lb and N·m/in.lb (sizes 5-30 N·m) 
Range covering between 1 and 800 N·m/11 in.lb and 572 ft.lb torque values 
Can be used clockwise or anticlockwise by turning the inserts over 
Controlled torque application events to ±4% CW (7465-5 ±6%)
Clicking system triggers a tactile and audible signal 
Female rectangular interchangeable head for multiple insert types in three different receiver sizes 
All-metal rugged, durable wrench with sealed mechanism 
Anti-slip knurled metal handle resistant to impact, pressure and chemicals  
Sizes 5 to 340 N·m come in a semi-transparent tube with eurohole. 7465-800 in plastic blow mould case 
All wrenches come with a factory declaration of conformity according to ISO 6789-1:2017
 Made in USA

Strengths

Mechanical Adjustable Torque Click Wrench with Marked Scale and Interchangeable Head

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 233.25 excl. VAT
/ Each
£ 279.90 incl. VAT
  • Delivery usually within ( 14 ) days