NORBAR 130519 PROTRONIC 200 ELECTRONIC TORQUE WRENCH 1/2 10 - 200 N.M


ProTronic 100

References
norbar torque tools:130519
rubix:230A9856
brand logo
brand logo
Technical specifications
Tightening torque, minimum10 N.m
Tightening torque, maximum200 N.m
Square drive adapter1/2 ''
See all Specifications

Product details : NORBAR 130519 PROTRONIC 200 ELECTRONIC TORQUE WRENCH 1/2 10 - 200 N.M


The ProTronic is a high precision electronic torque wrench with a large backlit LCD display, that measures accurate and consistent torque readings. It also features an audible buzzer when pre-set torque/angle value is reached.

Strengths

Dual progressive LEDs positioned both sides of the wrench provide an easy visual representation of torque progress allowing the user to more easily anticipate torque target
Large LCD screen with bright backlight; numbers become larger and bolder during active torque for optimal viewing
Four alert modes (LCD, progressive LED, audible, tactile) provide excellent feedback in all working conditions
5 easily selectable torque units (N·m, lbf·ft, lbf·in, dN·m, kg·cm and kg·m)
The ability to programme up to 10 pre-sets in the tool saves time in setting up frequently occurring applications
A wide range of advanced features (cycle counter, customisable sleep timer, language selection, auto torque calculation for torque adaptors, calibration alerts, battery level indication, and numerous alert mode customisations) allow the user to tailor the tool to their work preferences
Torque THEN Angle mode gives the user the ability to conveniently apply an angle to a fastener directly after achieving a torque target without the need to remove the torque wrench from the application
Power interruption technology helps to prevent loss of work and continuity if the wrench is impacted
Patent pending built-in calibration factor feature allows different head lengths to be easily accommodated
Handle designed for a comfortable and secure grip
Battery cap has been designed to prevent accidental loosening
Storage case included
Supplied with a traceable ‘Calibration Certificate’ conforming with ISO 6789-2:2017 allowing end users to adhere to more stringent quality control processes

Technical specifications


Attributes
Tightening torque, minimum10 N.m
Tightening torque, maximum200 N.m
Square drive adapter1/2 ''
Length650 mm
Weight1.65 kg
Number of elements1
TypeTorque wrench
Precision±2%
Show UNSPSC/ECL@SS
£ 826.14 excl. VAT
/ Each
£ 991.37 incl. VAT
  • Usually arrives within 14 working days