730N - MANOSKOP® Service torque wrenches with bit attachment
Tightening torque, minimum | 130 N.m |
---|---|
Tightening torque, maximum | 650 N.m |
Square drive adapter | 22x28 '' |
Logistics dimensions (L x W x H) | 30x30,6x890 mm |
---|---|
Logistic Weight | 3231 g |
Tightening torque, minimum | 130 N.m |
Tightening torque, maximum | 650 N.m |
Square drive adapter | 22x28 '' |
Length | 890 mm |
Weight | 3.231 kg |
Fixation | 14 x 18 mm |
Type | 730n/65 |
Precision | 5 |
In stock: Next day delivery