FACOM 306U TORQUE WRENCH WITH REVERSIBLE RATCHET 1/4 INCH DRIVE A/S
R-J-S.306U - Click wrenches with dual Ibf.in or Ibf.ft and N.m graduation.
See technical informationReferences
Facom:R.306U
Rubix:1279018
EAN:3148517326231


Technical specifications
| Tightening torque, minimum | 5.65 N.m |
|---|---|
| Tightening torque, maximum | 28.25 N.m |
| Square drive adapter | 1/4 '' |
Product details : FACOM 306U TORQUE WRENCH WITH REVERSIBLE RATCHET 1/4 INCH DRIVE A/S
R-J-S.306U - Click wrenches with dual Ibf.in or Ibf.ft and N.m graduation.
-72 tooth mechanism for 5° increments.
- Factory accuracy ± 2% .
-Reliability of mechanism 50 000 cycles.
- Two way calibrated keys in lbf.in or lbf. FT and N.m.
-Reversible ratchet.
-Fully metal wrenches with knurled handle.
Numbered wrenches supplied with ISO 6789 calibration certificate.
-Supplied in plastic box with ratchet.
Standard: NF EN ISO 6789, ISO 6789, DIN EN ISO 6789.
-72 tooth mechanism for 5° increments.
- Factory accuracy ± 2% .
-Reliability of mechanism 50 000 cycles.
- Two way calibrated keys in lbf.in or lbf. FT and N.m.
-Reversible ratchet.
-Fully metal wrenches with knurled handle.
Numbered wrenches supplied with ISO 6789 calibration certificate.
-Supplied in plastic box with ratchet.
Standard: NF EN ISO 6789, ISO 6789, DIN EN ISO 6789.
Technical specifications
Attributes
| Logistic Weight | 460 g |
|---|---|
| Packaged dimensions (D x W x H) | 348x110x60 mm |
| Package weight | 943 g |
| Tightening torque, minimum | 5.65 N.m |
| Tightening torque, maximum | 28.25 N.m |
| Square drive adapter | 1/4 '' |
| Length | 285 mm |
| Weight | 0.46 kg |
| Fixation | 9 x 12 mm |
| Standard | ISO 6789 |
| Type | double scale key |
Show UNSPSC/ECL@SS
£ 552.28 excl. VAT
/ Each
£ 662.74 incl. VAT
- Delivery usually within ( 14 ) days