Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Portable power tools
Green area tools
Cordless slash cutter
DEWALT DCM561PBS-XJ 18V XR SPLIT SHAFT STRING TRIMMER - BARE
DEWALT DCM561PBS-XJ 18V XR SPLIT SHAFT STRING TRIMMER - BARE
Cordless slash cutter Dewalt
References
dewalt:
DCM561PBS-XJ
rubix:
2592648
ean:
5035048692240
Product details
Technical specifications
Product details : DEWALT DCM561PBS-XJ 18V XR SPLIT SHAFT STRING TRIMMER - BARE
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
166.79
excl. VAT
/
Each
£
200.15
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MAKITA DUR191LZX3 BRUSHLESS LINETRIMMER 300MM MODE SPLITSHAFT DESIGN
MILWAUKEE 4933472218 M18 BRUSHLESS LINE TRIMMER BARE UNIT
MILWAUKEE 4933492663 M18 FUEL OUTDOOR POWER HEAD LINE TRIMMER KIT GEN
DEWALT DCM571X1 54V CORD'S FLEXVOLT BRUSH CUTTER,C/W 1 X 9.0AH LI-ION
MAKITA DUR369AZ BRUSHLESS BRUSH CUTTER ( BIKE HANDLE ) 430MM
DEWALT DCMST561P1-GB 18V XR LI-ION BRUSHLESS STRING TRIMMER 1 X 5AH
MILWAUKEE 4933492297 M18 FUEL BRUSH CUTTER BARE UNIT NO BATTERIES OR C
MILWAUKEE 4932464955 M18 FUEL OUTDOOR POWER HEAD LINE TRIMMER ATTACHME
DEWALT DCM571N-XJ 54V FLEXVOLT BRUSHCUTTER - BARE UNIT
MILWAUKEE 4932479986 M18 FUELOUTDOORPOWER HEAD BRUSH CUTTER ATTACHMENT
MILWAUKEE 4933492662 M18 FUEL OUTDOOR POWER HEAD GEN 2 BARE UNIT
MAKITA DUR368AZ 18VX2 BRUSH CUTTER BL LXT
DEWALT DCM561P1S-GB 18V XR SPLIT SHAFT STRING TRIMMER 2x5.0AH BATTERY
MAKITA DUR191LZX3 BRUSHLESS LINETRIMMER 300MM MODE SPLITSHAFT DESIGN
MILWAUKEE 4933472218 M18 BRUSHLESS LINE TRIMMER BARE UNIT