MAKITA DUR369AZ BRUSHLESS BRUSH CUTTER ( BIKE HANDLE ) 430MM
18V Brush Cutter LXT® DUR369AZ
See technical informationReferences
Makita:DUR369AZ
Rubix:257A7376
EAN:0088381889896
Product details : MAKITA DUR369AZ BRUSHLESS BRUSH CUTTER ( BIKE HANDLE ) 430MM
For demanding use with side handles and highly efficient brushless motor. Cutting width with line 430 mm. Three blade attachments: line head, grass blade and composite blade. Automatic speed control saves battery life.
Strengths
• 36V performance from two 18V batteries connected in series. The batteries are placed in parallel in separate battery docking stations
• Battery protection system with indicator light. Automatically shuts off power when battery power is low
• Sturdy, adjustable handle
• Brushless maintenance-free and long-life motor
• ADT (Automatic torque Drive Technology): The speed is automatically regulated during operation in order to achieve optimum performance depending on the requirements
• Active Feedback sensing Technology (AFT) turns the motor off if bit rotation is suddenly forced to stop
• High/Medium/Low 3-speed selection and variable speed control by trigger
• Extreme Protection Technology (XPT) is engineered for improved dust and water resistance for operation in harsh conditions
• Electric brake for maximum productivity and increased operator safety
• Battery protection circuit protects against overloading, over-discharging and over-heating
• Battery protection system with indicator light. Automatically shuts off power when battery power is low
• Sturdy, adjustable handle
• Brushless maintenance-free and long-life motor
• ADT (Automatic torque Drive Technology): The speed is automatically regulated during operation in order to achieve optimum performance depending on the requirements
• Active Feedback sensing Technology (AFT) turns the motor off if bit rotation is suddenly forced to stop
• High/Medium/Low 3-speed selection and variable speed control by trigger
• Extreme Protection Technology (XPT) is engineered for improved dust and water resistance for operation in harsh conditions
• Electric brake for maximum productivity and increased operator safety
• Battery protection circuit protects against overloading, over-discharging and over-heating
Technical specifications
Attributes
| Weight | 5.2 kg |
|---|---|
| Voltage | 18 V |
Show UNSPSC/ECL@SS
£ 325.00 excl. VAT
/ Each
£ 390.00 incl. VAT
- Delivery usually within ( 7 ) days

