DEWALT DCMST561P1-GB 18V XR LI-ION BRUSHLESS STRING TRIMMER 1 X 5AH
18V XR STRING TRIMMER
See technical informationReferences
Dewalt:DCMST561P1-GB
Rubix:229A5510
Product details : DEWALT DCMST561P1-GB 18V XR LI-ION BRUSHLESS STRING TRIMMER 1 X 5AH
POWER & RUN TIME - Power to do the Job, Run time for the day.
36cm swath with 40 minutes runtime on low, no load Split Shaft - Patented split shaft mechanism allowing for easy transportation and storage.
Enclosed mechanism protecting the cord from damage or fraying.
EASE OF USE & ERGONOMICS - Lightweight and balanced to reduce user fatigue. 3.5Kgs or less, Less than 1m box height, Adjustable handle
FEED SYSTEM - Quickload™ Spool with 2mm twisted DEWALT line Yellow & black twisted line to power through overgrowth and weeds.
Quickload™ bump system to be premium to competitors in aisle.
Technical specifications
Attributes
| Weight | 3.5 kg |
|---|---|
| Voltage | 18 V |
Show UNSPSC/ECL@SS
£ 336.30 excl. VAT
/ Each
£ 403.56 incl. VAT
- In stock: Next day delivery
