Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Portable power tools
Green area tools
Cordless slash cutter
MILWAUKEE 4933492297 M18 FUEL BRUSH CUTTER BARE UNIT NO BATTERIES OR C
MILWAUKEE 4933492297 M18 FUEL BRUSH CUTTER BARE UNIT NO BATTERIES OR C
Cordless slash cutter Milwaukee
References
milwaukee:
M18 FBCU-0
rubix:
269A6810
manufacturer :
4933492297
ean:
4058546416645
Technical specifications
Weight
4.9
kg
Voltage
18
V
Product details
Technical specifications
Product details : MILWAUKEE 4933492297 M18 FUEL BRUSH CUTTER BARE UNIT NO BATTERIES OR C
Technical specifications
Attributes
Weight
4.9
kg
Voltage
18
V
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
446.22
excl. VAT
/
Each
£
535.46
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DEWALT DCM561P1S-GB 18V XR SPLIT SHAFT STRING TRIMMER 2x5.0AH BATTERY
MILWAUKEE 4933472218 M18 BRUSHLESS LINE TRIMMER BARE UNIT
MILWAUKEE 4932464955 M18 FUEL OUTDOOR POWER HEAD LINE TRIMMER ATTACHME
DEWALT DCM561PBS-XJ 18V XR SPLIT SHAFT STRING TRIMMER - BARE
DEWALT DCM571N-XJ 54V FLEXVOLT BRUSHCUTTER - BARE UNIT
MAKITA DUR191LZX3 BRUSHLESS LINETRIMMER 300MM MODE SPLITSHAFT DESIGN
MAKITA DUR369AZ BRUSHLESS BRUSH CUTTER ( BIKE HANDLE ) 430MM
MILWAUKEE 4933492662 M18 FUEL OUTDOOR POWER HEAD GEN 2 BARE UNIT
MILWAUKEE 4932479986 M18 FUELOUTDOORPOWER HEAD BRUSH CUTTER ATTACHMENT
MILWAUKEE 4933492663 M18 FUEL OUTDOOR POWER HEAD LINE TRIMMER KIT GEN
DEWALT DCM571X1 54V CORD'S FLEXVOLT BRUSH CUTTER,C/W 1 X 9.0AH LI-ION
DEWALT DCMST561P1-GB 18V XR LI-ION BRUSHLESS STRING TRIMMER 1 X 5AH
MAKITA DUR368AZ 18VX2 BRUSH CUTTER BL LXT
MAKITA DUB362Z 18VX2 BLOWER LXT
DEWALT DCMCS575N-XJ 54V XR FLEXVOLT 50CM HP CHAINSAW - BARE UNIT