MAKITA DUR191LZX3 BRUSHLESS LINETRIMMER 300MM MODE SPLITSHAFT DESIGN


18V Linetrimmer LXT® DUR191LZX3

References
makita:DUR191LZX3
rubix:257A7261
ean:0088381720540
brand logo
brand logo
Technical specifications
Weight2.8 kg
Voltage18 V

Product details : MAKITA DUR191LZX3 BRUSHLESS LINETRIMMER 300MM MODE SPLITSHAFT DESIGN


Powerful Line Trimmer LXT® with a U-handle for trimming gardens and other green spaces. Equipped with an automatic speed control for adjusting speed in line with load. Low vibration and noise levels and good ergonomics ensure a good user experience.

Strengths

• Low power consumption thanks to brushless motor
• ADT (Automatic torque Drive Technology): The speed is automatically regulated during operation in order to achieve optimum performance depending on the requirements
• Active Feedback sensing Technology (AFT) stops the engine if the rotation suddenly stops
• XPT (Extreme Protection Technology) is engineered for improved dust and water resistance for operation in harsh job site conditions
• A protective hood for metal sheet, plastic knife and line head
• Split shaft for easy storage and transportation
• Easy removal of grass and weed residues by reversing the direction of rotation
• Battery protection system automatically shuts off power when the battery level is low

Technical specifications


Attributes
Weight2.8 kg
Voltage18 V
Show UNSPSC/ECL@SS
£ 195.00 excl. VAT
/ Each
£ 234.00 incl. VAT
  • Usually arrives within 14 working days