Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Portable power tools
Green area tools
Cordless slash cutter
MILWAUKEE 4933492662 M18 FUEL OUTDOOR POWER HEAD GEN 2 BARE UNIT
MILWAUKEE 4933492662 M18 FUEL OUTDOOR POWER HEAD GEN 2 BARE UNIT
Cordless slash cutter Milwaukee
References
milwaukee:
M18 FOPH2-0
rubix:
389A8259
manufacturer :
4933492662
ean:
4058546414122
Technical specifications
Weight
3.9
kg
Product details
Technical specifications
Product details : MILWAUKEE 4933492662 M18 FUEL OUTDOOR POWER HEAD GEN 2 BARE UNIT
Technical specifications
Attributes
Weight
3.9
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
289.72
excl. VAT
/
Each
£
347.66
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MILWAUKEE 4932479986 M18 FUELOUTDOORPOWER HEAD BRUSH CUTTER ATTACHMENT
MILWAUKEE 4933472218 M18 BRUSHLESS LINE TRIMMER BARE UNIT
DEWALT DCM561P1S-GB 18V XR SPLIT SHAFT STRING TRIMMER 2x5.0AH BATTERY
MAKITA DUR369AZ BRUSHLESS BRUSH CUTTER ( BIKE HANDLE ) 430MM
MAKITA DUR368AZ 18VX2 BRUSH CUTTER BL LXT
MAKITA DUR191LZX3 BRUSHLESS LINETRIMMER 300MM MODE SPLITSHAFT DESIGN
MILWAUKEE 4932464955 M18 FUEL OUTDOOR POWER HEAD LINE TRIMMER ATTACHME
DEWALT DCM571N-XJ 54V FLEXVOLT BRUSHCUTTER - BARE UNIT
DEWALT DCM571X1 54V CORD'S FLEXVOLT BRUSH CUTTER,C/W 1 X 9.0AH LI-ION
DEWALT DCMST561P1-GB 18V XR LI-ION BRUSHLESS STRING TRIMMER 1 X 5AH
DEWALT DCM561PBS-XJ 18V XR SPLIT SHAFT STRING TRIMMER - BARE
MILWAUKEE 4933492663 M18 FUEL OUTDOOR POWER HEAD LINE TRIMMER KIT GEN
MILWAUKEE 4933492297 M18 FUEL BRUSH CUTTER BARE UNIT NO BATTERIES OR C
MAKITA DUH751Z BRUSHLESS HEDGE TRIMMER 75CM - LOW FRICTION BLADE
MILWAUKEE 4932479986 M18 FUELOUTDOORPOWER HEAD BRUSH CUTTER ATTACHMENT