References
Makita:DUR368AZ
Rubix:232A8751
EAN:0088381884228
Product details : MAKITA DUR368AZ 18VX2 BRUSH CUTTER BL LXT
Powerful brush cutter with side handles and a brushless motor is high in efficiency but low in noise and vibration. 36V is achieved by two 18V batteries connected in series. The cutter features 3-step speed control and a reverse function.
Strengths
• Brushless maintenance-free and long-life motor
• ADT (Automatic torque Drive Technology): The speed is automatically regulated during operation in order to achieve optimum performance depending on the requirements
• Active Feedback sensing Technology (AFT) turns the motor off if bit rotation is suddenly forced to stop
• High/Medium/Low 3-speed selection and variable speed control by trigger
• Extreme Protection Technology (XPT) is engineered for improved dust and water resistance for operation in harsh conditions
• Electric brake for maximum productivity and increased operator safety
• Battery protection circuit protects against overloading, over-discharging and over-heating
• ADT (Automatic torque Drive Technology): The speed is automatically regulated during operation in order to achieve optimum performance depending on the requirements
• Active Feedback sensing Technology (AFT) turns the motor off if bit rotation is suddenly forced to stop
• High/Medium/Low 3-speed selection and variable speed control by trigger
• Extreme Protection Technology (XPT) is engineered for improved dust and water resistance for operation in harsh conditions
• Electric brake for maximum productivity and increased operator safety
• Battery protection circuit protects against overloading, over-discharging and over-heating
Technical specifications
Attributes
| Weight | 3.4 kg |
|---|---|
| Voltage | 18 V |
Show UNSPSC/ECL@SS
£ 282.00 excl. VAT
/ Each
£ 338.40 incl. VAT
- Delivery usually within ( 7 ) days

