DEWALT DCM571X1 54V CORD'S FLEXVOLT BRUSH CUTTER,C/W 1 X 9.0AH LI-ION
FLEXVOLT STRING TRIMMER
See technical informationReferences
Dewalt:DCM571X1-GB
Rubix:80374359
Product details : DEWALT DCM571X1 54V CORD'S FLEXVOLT BRUSH CUTTER,C/W 1 X 9.0AH LI-ION
The DCM571 is ideal for trimming grass and weeds, removing tough brambles and shrubbery and general clearing jobs. Powered by a 54V XR FLEXVOLT battery, it features a best-in-class 38cm swath with a dual 2mm cutting line and a class leading 46 minutes of runtime.
Technical specifications
Attributes
| Weight | 4.6 kg |
|---|---|
| Voltage | 54 V |
Show UNSPSC/ECL@SS
£ 660.43 excl. VAT
/ Each
£ 792.52 incl. VAT
- In stock: Next day delivery
