MILWAUKEE 4933472218 M18 BRUSHLESS LINE TRIMMER BARE UNIT
Rushless Grass Trimmer
See technical informationSee documentsReferences
Milwaukee:4933472218
Rubix:395A6552
Manufacturer :4933472218
EAN:4058546326142
Documents
Product details : MILWAUKEE 4933472218 M18 BRUSHLESS LINE TRIMMER BARE UNIT
- The M18™ brushless grass trimmer has the power to clear thick brush and reaches full throttle in under 1 second
- Up to 4600 RPM in first mode and 6200 RPM in second mode
- 2-speed variable trigger allows the user to choose between higher performance or extended run time
- Adjustable cutting swath of 35 cm – 40 cm
- Up to 1 hour of run time with M18™ HIGH OUTPUT™ 8.0 Ah battery pack
- Easy load trimmer head and adjustable auxiliary handle for optimum user comfort and control
- Brushless motor, REDLITHIUM™ battery pack and REDLINK™ electronic deliver power, run time and durability
- Flexible battery system: works with all MILWAUKEE® M18™ batteries
Strengths
•The M18™ brushless grass trimmer has the power to clear thick brush and reaches full throttle in under 1 second
Up to 4600 RPM in first mode and 6200 RPM in second mode•2-speed variable trigger allows the user to choose between higher performance or extended run time
Adjustable cutting swath of 35 cm – 40 cmThe M18™ brushless grass trimmer has the power to clear thick brush and reaches full throttle in under 1 second
Up to 4600 RPM in first mode and 6200 RPM in second mode2-speed variable trigger allows the user to choose between higher performance or extended run time
Adjustable cutting swath of 35 cm – 40 cm
Up to 4600 RPM in first mode and 6200 RPM in second mode•2-speed variable trigger allows the user to choose between higher performance or extended run time
Adjustable cutting swath of 35 cm – 40 cmThe M18™ brushless grass trimmer has the power to clear thick brush and reaches full throttle in under 1 second
Up to 4600 RPM in first mode and 6200 RPM in second mode2-speed variable trigger allows the user to choose between higher performance or extended run time
Adjustable cutting swath of 35 cm – 40 cm
Technical specifications
Attributes
| Weight | 5.3 kg |
|---|---|
| Voltage | 18 V |
Show UNSPSC/ECL@SS
£ 185.07 excl. VAT
/ Each
£ 222.08 incl. VAT
- In stock: Next day delivery


