Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Portable power tools
Portable power tools - Others
Portable power tools - Other
MILWAUKEE 4933464969 M12 FUEL ONE-KEY 1/2 DIGI TORQUE WRENCH BARE
MILWAUKEE 4933464969 M12 FUEL ONE-KEY 1/2 DIGI TORQUE WRENCH BARE
Portable power tools - Other Milwaukee
References
milwaukee:
M12 ONEFTR12-0C
rubix:
395A6368
manufacturer :
4933464969
ean:
4058546229146
Product details
Technical specifications
Product details : MILWAUKEE 4933464969 M12 FUEL ONE-KEY 1/2 DIGI TORQUE WRENCH BARE
Technical specifications
Attributes
Voltage
12
V
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
640.70
excl. VAT
/
Each
£
768.84
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MILWAUKEE 4933498965 M18 BACK PACK FLUID PUMP WATER SPRAYING TANK BARE
DEWALT DCF500N-XJ 12V XR 1/4 AND 3/8 SEALED HEAD RATCHET NAKED - BARE
MILWAUKEE 4933464404 M12 POP RIVET TOOL BARE UNIT- NO BATTERIES OR CHA
MAKITA DGP180RT 18V GREASE GUN LXT
DEWALT DCE555N-XJ 18V XR BRUSHLESS DRYWALL CUT OUT TOOL - ONLY
MILWAUKEE 4933498961 M18 BACK PACK FLUID PUMP HARNESS BARE UNIT
MILWAUKEE 4933478601 M18 FUEL ONE-KEY RIVET TOOL NO BATTERIES OR CHARG
MAKITA MW001GZ XGT BODY ONLY MICROWAVE
"DEWALT DCF513N-XJ 18V XR 3/8"" OPEN HEAD RATCHET - BARE UNIT"
MAKITA DWR180Z 18V RATCHET WRENCH LXT
MAKITA MR003GZ01 DAB/DAB+ RADIO BLACK
MILWAUKEE 4933447450 M18 FUEL SDS-PLUS DUST EXTRACTOR BARE UNIT
MILWAUKEE 4933492345 M18 DAB+ JOBSITE RADIO GEN 2 BARE UNIT
DEWALT DCF510N-XJ 18V XR 3/8 AND 1/2 SEALED HEAD RATCHET NAKED - BARE
MAKITA DCM501Z CORDLESS COFFEE MAKER