Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Portable power tools
Portable power tools - Others
Portable power tools - Other
MAKITA DWR180Z 18V RATCHET WRENCH LXT
MAKITA DWR180Z 18V RATCHET WRENCH LXT
Portable power tools - Other Makita
References
makita:
DWR180Z
rubix:
228A2250
ean:
0088381732871
Product details
Technical specifications
Product details : MAKITA DWR180Z 18V RATCHET WRENCH LXT
Technical specifications
Attributes
Voltage
18
V
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
137.00
excl. VAT
/
Each
£
164.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DEWALT DCF500N-XJ 12V XR 1/4 AND 3/8 SEALED HEAD RATCHET NAKED - BARE
MAKITA DGP180RT 18V GREASE GUN LXT
MAKITA MR003GZ DAB/DAB+ JOB SITE RADIO
"DEWALT DCF512N-XJ DEWALT 1/2"" 18V CORDLESS RATCHET, NAKED"
MILWAUKEE 4933447450 M18 FUEL SDS-PLUS DUST EXTRACTOR BARE UNIT
MAKITA CW001GZ XGT B/O COOLER/WARMER BOX
MILWAUKEE 4933459800 M12 FUEL 1/2 RATCHET BARE UNIT 1/2 TO 3/8 ADAPTOR
DEWALT DCE555N-XJ 18V XR BRUSHLESS DRYWALL CUT OUT TOOL - ONLY
MILWAUKEE 4933479639 M12 BRUSHED STICK WATER PUMP BARE UNIT
MAKITA MP001GZ02 XGT BODY ONLY INFLATOR
DEWALT DCR009-XJ RECHARGEABLE USB-C COMPACT BLUETOOTH SPEAKER
MILWAUKEE 4933498965 M18 BACK PACK FLUID PUMP WATER SPRAYING TANK BARE
MILWAUKEE 4933478706 M18 INFLATOR BARE UNIT
DEWALT DCS378N-XJ 18V XR BRUSHLESS BANDSAW - BARE UNIT
MILWAUKEE 4933480791 M12 FUEL HIGH SPEED LONG REACH RATCHET 3/8 BARE