Product details : MAKITA MW001GZ XGT BODY ONLY MICROWAVE
Cordless microwave which is powered by 40Vmax XGT Li-Ion battery (two in parallel or one) or Portable power pack PDC1200. 8 L, 350 / 500 W, 2,450 MHzModel The main features and benefits are: Large carrying handle provides excellent portability. Can heat food at 500W* as well as a corded domestic microwave. *The output of 500W microwave power is a temporary boost function. It automatically swithes to 350W microwave power after about 8 minutes