Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Portable power tools
Portable power tools - Others
Portable power tools - Other
DEWALT DCC1018N-XJ 18V XR COMPRESSOR - BARE UNIT
DEWALT DCC1018N-XJ 18V XR COMPRESSOR - BARE UNIT
Compressor
References
dewalt:
DCC1018N-XJ
rubix:
255A4467
ean:
5902013967194
Technical specifications
Type
Compressor
See all Specifications
Product details
Technical specifications
Product details : DEWALT DCC1018N-XJ 18V XR COMPRESSOR - BARE UNIT
Technical specifications
Attributes
Type
Compressor
Voltage
18
V
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
419.60
excl. VAT
/
Each
£
503.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MILWAUKEE 4933459760 M12 SOLDERING IRON BARE UNIT WITH 1 X POINTEDTIP
MAKITA DWR180Z 18V RATCHET WRENCH LXT
MAKITA DMR301 JOB SITE RADIO
MAKITA DAS180Z BRUSHLESS DUST BLOWER
MAKITA DCM501Z CORDLESS COFFEE MAKER
MAKITA UT001GZ02 XGT BODY ONLY MIXER
MILWAUKEE 4933464966 M12 FUEL ONE-KEY 3/8 DIGI TORQUE WRENCH BARE
MAKITA CW003GZ XGT B/O COOLER/WARMER BOX
MILWAUKEE 4933464404 M12 POP RIVET TOOL BARE UNIT- NO BATTERIES OR CHA
DCF503N-XJ 12V XR 3/8 OPEN HEAD RATCHET - BARE UNIT
MILWAUKEE 4933471494 M18 TRANSFER PUMP BARE UNIT
MILWAUKEE 4933498964 M18 BACK PACK FLUID PUMP CHEMICAL SPRAYING TANK B
DEWALT DCF503EN-XJ 12V XR 3/8 OPEN HEAD RATCHET EXTENDED - BARE UNIT
MAKITA DGP180RT 18V GREASE GUN LXT
MILWAUKEE 4933440435 M12 CORDLESS GREASE GUN BARE UNIT