Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Portable power tools
Portable power tools - Others
Portable power tools - Other
MILWAUKEE 4933478172 M12 FUEL HIGH SPEED RATCHET 3/8 BARE UNIT
MILWAUKEE 4933478172 M12 FUEL HIGH SPEED RATCHET 3/8 BARE UNIT
High Speed Ratchet
References
milwaukee:
M12 FHIR38-0
rubix:
395A6366
manufacturer :
4933478172
ean:
4058546341053
Technical specifications
Type
High Speed Ratchet
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MILWAUKEE 4933478172 M12 FUEL HIGH SPEED RATCHET 3/8 BARE UNIT
Technical specifications
Attributes
Type
High Speed Ratchet
Voltage
12
V
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
138.62
excl. VAT
/
Each
£
166.34
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MILWAUKEE 4933464969 M12 FUEL ONE-KEY 1/2 DIGI TORQUE WRENCH BARE
"DEWALT DCF513N-XJ 18V XR 3/8"" OPEN HEAD RATCHET - BARE UNIT"
MILWAUKEE 4933498964 M18 BACK PACK FLUID PUMP CHEMICAL SPRAYING TANK B
DEWALT DCF504N-XJ 12V XR 1/4 OPEN HEAD RATCHET - BARE UNIT
DEWALT DCE581N-XJ CAULKING GUN CARTRIDGE HOLDER
MILWAUKEE 4933471496 M18 FUEL COMPACT BAND SAW BARE UNIT
DEWALT DCF503EN-XJ 12V XR 3/8 OPEN HEAD RATCHET EXTENDED - BARE UNIT
MAKITA MW001GZ XGT BODY ONLY MICROWAVE
MAKITA MR003GZ01 DAB/DAB+ RADIO BLACK
MILWAUKEE 4933498965 M18 BACK PACK FLUID PUMP WATER SPRAYING TANK BARE
DEWALT DCC1018N-XJ 18V XR COMPRESSOR - BARE UNIT
MAKITA DUX60Z BRUSHLESS SPLIT-SHAFT (MOTOR UNIT)
MILWAUKEE 4933493530 M18 GEN 2 JOBSITE SPEAKER BARE UNIT
MILWAUKEE 4933478171 M12 FUEL HIGH SPEED RATCHET 1/4 BARE UNIT
DEWALT DCF510N-XJ 18V XR 3/8 AND 1/2 SEALED HEAD RATCHET NAKED - BARE