Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Crimping pliers
ROEBUCK CRIMPING TOOL
ROEBUCK CRIMPING TOOL
Crimping pliers Roebuck
References
roebuck:
3966462
rubix:
272401
Product details
Technical specifications
Product details : ROEBUCK CRIMPING TOOL
Multi-purpose and ratchet type crimping tools available individually or as a kit containing a tool and a selection of popular terminals. For pre-insulated connectors in the conductor range 0.5 to 6.0mm
2
.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.30
excl. VAT
/
Each
£
7.56
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
KLEIN TOOLS VDV226-107 COMPACT RATCHETING MODULAR CRIMPER (L)133
KNIPEX 974925 CRIMP DIES MICRO-FIT TM BY MOLEX LLC
KNIPEX 974971 EXCHANGEABLE CRIMPING DIES
KNIPEX 975263 FOUR PIERCE CRIMPING PLIER 180MM
ECLIPSE PA18518/11 WIRE STRIPPER AND CRIMPER PA1851/8
KNIPEX 975426 CRIMP LEVER PLIER MINI-FIT BY MOLEX LLC 190MM
KNIPEX 974926 CRIMPING DIES MINI-FITBY MOLEX LLC
FACOM 985905PB 360 ALL IN ONE CRIMPER PLIER
KNIPEX 9761145A CRIMPING PLIERS F. CABLE LINKS 145MM
KNIPEX 974995 POSITIONING AID
KNIPEX 974970 EXCHANGEABLE CRIMPING DIES
KNIPEX 974916 EXCHANGEABLE CRIMPING DIES
MAUN 5716-240 BOOTLACE FERRULE CRIMPING PLIER 0.5 MM TO 16 MM
KNIPEX 974904 EXCHANGEABLE CRIMPING DIES 2.8 + 4.8MM
CEMBRE CRIMPSTAR HN5