References
Facom:985905PB
Rubix:237A2437
EAN:3662424101168


Technical specifications
| Length | 362 mm |
|---|---|
| Min. crimping capacity | 0.14 mm² |
| Max. crimping capacity | 10 mm² |
Product details : FACOM 985905PB 360 ALL IN ONE CRIMPER PLIER
All-in-one compact pliers: a single tool without dies. For insulated and non-insulated ferrules and terminals from 0.14 to 10 mm². Long service life: tested to 50,000 cycles. Crimping in compliance with IEC 60999-1. Maximum pressing force 190 N.m. Minimal crimping effort thanks to ratchet.
Strengths
Lightweight tool for repetitive use.
Applications
Universal use: assembly of control panels, crimping of cables and connections.
Technical specifications
Attributes
| Length | 362 mm |
|---|---|
| Min. crimping capacity | 0.14 mm² |
| Max. crimping capacity | 10 mm² |
| Weight | 176 g |
Show UNSPSC/ECL@SS
£ 196.89 excl. VAT
/ Each
£ 236.27 incl. VAT
- Delivery usually within ( 14 ) days