Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Crimping pliers
KNIPEX 974995 POSITIONING AID
KNIPEX 974995 POSITIONING AID
Crimping pliers Knipex
References
knipex:
97 49 95
rubix:
388A4102
ean:
4003773031000
Technical specifications
Length
50
mm
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 974995 POSITIONING AID
Technical specifications
Attributes
Length
50
mm
Weight
26
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.87
excl. VAT
/
Each
£
47.84
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KNIPEX 9749711 POSITIONING AID
KNIPEX 974966 EXCHANGEABLE CRIMPING DIES 5/4/6MM
FACOM FERRULE CRIMP PLIERS 985899
LEGRAND 37610 STARFIX TOOL 4.0MM2 / 6.0MM2
WEIDMULLER 9012600000 STRIPAX PZ 16
KNIPEX 9732240 CRIMPING PLIERS 240MM
KNIPEX 166005SB KNIPEX COAX-STRIPPING TOOL 105MM
GEDORE 8142 PRECISION CRIMP WRENCH FOR INSULATED TERMINALS
BRITOOL E050301B CRIMPING PLIERS
ENGEX ACCESSORIES 660002 COPPER TUBE RATCHET TOOL 1.5MM-16MM (L)225 MM
KNIPEX 974924 EXCHANGEABLE CRIMPING DIES
KNIPEX 975213 CRIMP LEVER PLIERS 250MM
KNIPEX 975235 CRIMP LEVER PLIERS PRECIFORCE 220MM
KNIPEX 975233 CRIMP LEVER PLIERS PRECIFORCE 220MM
KNIPEX 9749664 EXCH CRIMPING DIES MC4 4MM