Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Set of insulated screwdrivers
BAHCO BE-9882I SCREWDRIVER ERGO SET INOX 6PCE
BAHCO BE-9882I SCREWDRIVER ERGO SET INOX 6PCE
Set of 6 ERGO™ stainless steel screwdrivers
References
bahco:
BE-9882I
rubix:
2585551
ean:
7314150270514
Technical specifications
Number of elements
6
See all Specifications
Product details
Technical specifications
Product details : BAHCO BE-9882I SCREWDRIVER ERGO SET INOX 6PCE
ERGO™ screwdriver set, stainless steel, 6-piece. For slotted and Phillips screws. In cardboard box.
Technical specifications
Attributes
Logistic Weight
563
g
Number of elements
6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
70.09
excl. VAT
/
Each
£
84.11
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MILWAUKEE 4932478737 TRI-LOBE VDE SCREWDRIVER SET -5PCS
FACOM AT5VE.PB INSULATED SCREWDRIVER PROTWIST 1 000 VOLT SET 5 PIECES
WERA 105631 K'FORMPLUS 100 VDE SCREWDRIVER SET SL/PH/PZ/PZS/TX 14PC
KNIPEX 002012V03 VDE SET OF SCREWDRIVERS PH/PZ
FACOM ATB.J4TVEPB PROT SD SET 4PCE 1000V SLIM BORNEO
BAHCO BE-9882S SCREWDRIVER ERGO SET 5PCE
STANLEY FATMAX SCREWDRIVER INSULATED 0-65-441
FACOM ATP.J5VE PROT SD SET 5PCE 1000V
STANLEY MPP VDE 10PC SET 2PZ 2PH 5SL TESTER STHT60032-0
BRITOOL EXPERT 10 INSULATED SCREWDRIVERS SET
MILWAUKEE 4932479095 TRI-LOBE VDE SCREWDRIVER SET -12PCS
FACOM ATB.J8TVE SCREWDRIVER PROTWISTBORNEO FOR MIXED HEAD 8 PIECES
MILWAUKEE 4932478738 TRI-LOBE VDE SCREWDRIVER PZ SET -7PCS
MILWAUKEE 4932478739 TRI-LOBE VDE SCREWDRIVER PH SET -7PCS
WERA 006611 KK VDE 17 TIE UNIVERSAL 1 17PC