BAHCO BE-9878SL 12PCS XXL ERGO SLIM 1000V SCREWDRIVERS SET
Insulated Screwdriver Set
See technical informationSee documentsReferences
Bahco:BE-9878SL
Rubix:2585549
EAN:7314150321018
Documents
Product details : BAHCO BE-9878SL 12PCS XXL ERGO SLIM 1000V SCREWDRIVERS SET
Strengths
Slim blade screwdriver set (reduced blade diameter), for slotted head screws
Screwdriver developed according to the scientific process
Finish tip for higher accuracy, provides precise fit with no flaking
Component handle for maximum user comfort, soft material with ridged surface provides superior grip and greater force transmission
Easy to choose the right tip with the color-coded handle and permanent symbol on the domed end
Flat face to prevent rolling
Integrated hanging hole
High quality blade insulation molded directly onto the blade
Screwdriver developed according to the scientific process
Finish tip for higher accuracy, provides precise fit with no flaking
Component handle for maximum user comfort, soft material with ridged surface provides superior grip and greater force transmission
Easy to choose the right tip with the color-coded handle and permanent symbol on the domed end
Flat face to prevent rolling
Integrated hanging hole
High quality blade insulation molded directly onto the blade
Technical specifications
Attributes
| Number of elements | 12 |
|---|
Show UNSPSC/ECL@SS
£ 136.79 excl. VAT
/ Each
£ 164.15 incl. VAT
- In stock: Next day delivery



