Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Masonry tools
Crowbar
BAHCO 3683 ROLLING HEAD PRY BAR 400MM
BAHCO 3683 ROLLING HEAD PRY BAR 400MM
Crowbar Bahco
References
bahco:
3683
rubix:
239A4024
ean:
7314151075866
Technical specifications
Weight
410
g
See all Specifications
Product details
Technical specifications
Product details : BAHCO 3683 ROLLING HEAD PRY BAR 400MM
Technical specifications
Attributes
Logistic Weight
480
g
Weight
410
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.86
excl. VAT
/
Each
£
53.83
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DRAPER 30598 MINI PRY BAR SET 125MM BLUE (3 PIECE)
ROEBUCK CROWBAR, FLAT PROFILE LENGTH 1000MM 845656
STANLEY 1-55-503 FATMAX SPRING STEEL WRECK BAR 24 INCH
SEALEY PRY BAR S0559
FACOM WRECKING BAR 1260.70
FACOM CROWBAR 268.4
BAHCO 3681-20 PRY BAR
GEDORE 39 TYRE LEVER 6333050
BAHCO 3684-30 PRY BAR 762MM
BAHCO 2484/S4 PRY BAR SET 4 PCS
BAHCO 3684-24 PRY BAR 609MM
STANLEY 1-55-526 WONDERBAR PRYBAR 21 INCH
BAHCO 3684-16 PRY BAR 406MM
STANLEY 1-55-515 WONDERBAR PRYBAR 12.5 INCH
BAHCO 2484-45 PRY BAR 450 MM