References
Dormer:A1474.3
Rubix:2582044
EAN:7320760691014





Technical specifications
| Drilling diameter | 4.3 mm |
|---|---|
| Total length | 80 mm |
| Length of cut | 47 mm |
Documents
Product details : DORMER A147 4.3MM HSS E JOBBER DRILL DIN 338
Versatile and hard-working drill which satisfies all machine drilling requirements in stainless steels, but can also be used for hand-held operations. A 130° split point helps to self-center the drill and reduces the cutting forces. Bright finish.
Strengths
•Bright (uncoated)
High Speed Cobalt Steel Tool Material
DIN 338 – Straight Shank Drill Standards
4xD Usable Tool Depth to Diameter Ratio
Drill Point 130°
Cylindrical Shank / Straight Shank
Special Point Thinning Design
Right Hand Rotation / Cutting
High Speed Cobalt Steel Tool Material
DIN 338 – Straight Shank Drill Standards
4xD Usable Tool Depth to Diameter Ratio
Drill Point 130°
Cylindrical Shank / Straight Shank
Special Point Thinning Design
Right Hand Rotation / Cutting
Technical specifications
Attributes
| Drilling diameter | 4.3 mm |
|---|---|
| Total length | 80 mm |
| Length of cut | 47 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Coating | bright |
| Tolerance | h8 |
| Direction of cutting | right |
| Machining material | steel;cast steel;stainless steel;cast iron;non-ferrous;high temperature alloy |
| Cutting material | hss-co |
| Tip angle | 130 ° |
| Tail diameter | 4.3 mm |
Show UNSPSC/ECL@SS
£ 5.67 excl. VAT
/ Each
£ 6.80 incl. VAT
- Usually arrives within 14 working days