GUHRING 00617 008.000 TWIST DRILLS


Helicoidal HSS drill bit with cylindrical tail Gühring

References
gühring:9006170080000
rubix:285A7137
ean:4031093190053
brand logo
brand logo
Technical specifications
Drilling diameter8 mm
Total length165 mm
Length of cut109 mm
See all Specifications

Product details : GUHRING 00617 008.000 TWIST DRILLS


Technical specifications


Attributes
Drilling diameter8 mm
Total length165 mm
Length of cut109 mm
Body materialHSS-Co
Tip angle130 °
Internal coolingNo
Tail diameter8 mm
Show UNSPSC/ECL@SS
£ 23.23 excl. VAT
/ Each
£ 27.88 incl. VAT
  • Usually arrives within 14 working days