Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 02047 003.700 GT80/P2000 HSCO DRILLS 9020470037000
GUHRING 02047 003.700 GT80/P2000 HSCO DRILLS 9020470037000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9020470037000
rubix:
339A0264
ean:
4031093341875
Technical specifications
Drilling diameter
3.7
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 02047 003.700 GT80/P2000 HSCO DRILLS 9020470037000
Technical specifications
Attributes
Drilling diameter
3.7
mm
Body material
HSS-Co
Tip angle
118
°
Internal cooling
No
Tail diameter
3.7
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.05
excl. VAT
/
Each
£
4.86
incl. VAT
Usually arrives within 14 working days
Select variants (92)
Add to cart
Check our products from related categories
GUHRING 00669 006.200 EXTRA COATED DRILLS 9006690062000
TITEX A1211-0.53 JOBBER DRILLS HSS/HSS-E 5058415
DORMER A10010.75 JOBBER DRILL 10.75 MM 5966628
TITEX A1222-NO9 DEEP HOLE DRILLS HSS-E TYPE UFL 5059408
GUHRING 00205 008.130 UNIVERSAL HSS DRILLS 9002050081300
GUHRING 00357 012.500 DRILLS OTHER 9003570125000
TITEX A1148-17 DEEP HOLE DRILLS HSS-E TYPE UFL 5057151
GUHRING 00549 001.550 GT80/100 DRILLS 9005490015500
TITEX A1249XPL-5.9 DEEP HOLE DRILLS HSS-E TYPE UFL 5236565
CUTLINE 832046 DRILL HSS CO5 CUT GROUND 13 MM
DORMER A11712.0 STUB DRILL 12.00 MM 5967866
CUTLINE DRILL - HSS JOBBER ZIRKO MM 10.5 861119
TITEX A1511-5.4 JOBBER DRILLS HSS/HSS-E 5061679
DORMER A108 HSS QUICK SPIRAL DRILL FOR STAINLESS STEEL 7.6MM
DORMER A1257.0X200 SERIES DRILL 7.00 MM X 200 MM 5968902