GUHRING 00669 006.200 EXTRA COATED DRILLS 9006690062000


Helicoidal HSS drill bit with cylindrical tail Gühring

References
gühring:9006690062000
rubix:344A5127
ean:4031093227100
brand logo
brand logo
Technical specifications
Drilling diameter6.2 mm
Total length148 mm
Length of cut97 mm
See all Specifications

Product details : GUHRING 00669 006.200 EXTRA COATED DRILLS 9006690062000


Technical specifications


Attributes
Drilling diameter6.2 mm
Total length148 mm
Length of cut97 mm
Body materialHSS
Tip angle130 °
Internal coolingNo
Tail diameter6.2 mm
Show UNSPSC/ECL@SS
£ 42.80 excl. VAT
/ Each
£ 51.36 incl. VAT
  • Usually arrives within 14 working days