References
Dormer:A10010.75
Rubix:223112
EAN:7320760000618




Technical specifications
| Drilling diameter | 10.75 mm |
|---|---|
| Total length | 142 mm |
| Length of cut | 94 mm |
Product details : DORMER A10010.75 JOBBER DRILL 10.75 MM 5966628
Applications
Technical specifications
Attributes
| Drilling diameter | 10.75 mm |
|---|---|
| Total length | 142 mm |
| Length of cut | 94 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 10.75 mm |
Show UNSPSC/ECL@SS
£ 97.25 excl. VAT
/ 5 pieces
£ 116.70 incl. VAT
- Usually arrives within 14 working days