GUHRING 00208 003.200 HSS/HSCO COATED DRILLS 9002080032000


Helicoidal HSS drill bit with cylindrical tail Gühring

References
gühring:9002080032000
rubix:342A8877
ean:4031093028653
brand logo
brand logo
Technical specifications
Drilling diameter3.2 mm
Total length65 mm
Length of cut36 mm
See all Specifications

Product details : GUHRING 00208 003.200 HSS/HSCO COATED DRILLS 9002080032000


Technical specifications


Attributes
Drilling diameter3.2 mm
Total length65 mm
Length of cut36 mm
Body materialHSS
Tip angle118 °
Internal coolingNo
Tail diameter3.2 mm
Show UNSPSC/ECL@SS
£ 4.30 excl. VAT
/ Each
£ 5.16 incl. VAT
  • Usually arrives within 14 working days