GUHRING 00206 002.100 HSS/HSCO COATED DRILLS 9002060021000


Helicoidal HSS drill bit with cylindrical tail Gühring

References
gühring:9002060021000
rubix:342A5904
ean:4031093019828
brand logo
brand logo
Technical specifications
Drilling diameter2.1 mm
Total length49 mm
Length of cut24 mm
See all Specifications

Product details : GUHRING 00206 002.100 HSS/HSCO COATED DRILLS 9002060021000


Technical specifications


Attributes
Drilling diameter2.1 mm
Total length49 mm
Length of cut24 mm
Body materialHSS
Tip angle118 °
Internal coolingNo
Tail diameter2.1 mm
Show UNSPSC/ECL@SS
£ 3.78 excl. VAT
/ Each
£ 4.54 incl. VAT
  • Usually arrives within 14 working days