Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 02047 006.200 GT80/P2000 HSCO DRILLS 9020470062000
GUHRING 02047 006.200 GT80/P2000 HSCO DRILLS 9020470062000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9020470062000
rubix:
339A0345
ean:
4031093342124
Technical specifications
Drilling diameter
6.2
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 02047 006.200 GT80/P2000 HSCO DRILLS 9020470062000
Technical specifications
Attributes
Drilling diameter
6.2
mm
Body material
hss-co
Tip angle
118
°
Internal cooling
no
Tail diameter
6.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.93
excl. VAT
/
Each
£
8.32
incl. VAT
Usually arrives within 14 working days
Select variants (92)
Add to cart
Check our products from related categories
CUTLINE 832042 DRILL HSS CO5 CUT GROUND 10,2 MM
DORMER PFX EX/L DRILL A976 3.60MM
GUHRING 02048 001.000 MOVIC/PI DRILLS 9020480010000
DORMER A1208.5 STUB DRILL 8.50 MM 5968541
TITEX A1222-NO26 DEEP HOLE DRILLS HSS-E TYPE UFL 5059367
GUHRING 00336 001.500 GT80/100 DRILLS 9003360015000
GUHRING 00658 001.200 GT80/100 COATED DRILLS 9006580012000
TITEX A1254TFT-10.2 DRILLS TYP VA INOX 5060980
DORMER A1256.0X400 SERIES DRILL 6.00 MM X 400 MM 5968890
CUTLINE DRILL - HSS JOBBER ZIRKO MM 7.2 861086
GUHRING 00651 009.400 UNIVERSAL HSS COATED DRI 9006510094000
DORMER A00212.8 JOBBER DRILL 5967476
DORMER A1006.3 JOBBER DRILL 6.30 MM 5966780
GUHRING 00206 004.300 HSS/HSCO COATED DRILLS 9002060043000
GUHRING 00658 002.800 GT80/100 COATED DRILLS 9006580028000