GUHRING 00208 005.900 HSS/HSCO COATED DRILLS 9002080059000


Helicoidal HSS drill bit with cylindrical tail Gühring

References
gühring:9002080059000
rubix:342A9257
ean:4031093029889
brand logo
brand logo
Technical specifications
Drilling diameter5.9 mm
Total length93 mm
Length of cut57 mm
See all Specifications

Product details : GUHRING 00208 005.900 HSS/HSCO COATED DRILLS 9002080059000


Technical specifications


Attributes
Drilling diameter5.9 mm
Total length93 mm
Length of cut57 mm
Body materialHSS
Tip angle118 °
Internal coolingNo
Tail diameter5.9 mm
Show UNSPSC/ECL@SS
£ 8.88 excl. VAT
/ Each
£ 10.66 incl. VAT
  • Usually arrives within 14 working days