GUHRING 00208 006.200 HSS/HSCO COATED DRILLS 9002080062000


Helicoidal HSS drill bit with cylindrical tail Gühring

References
gühring:9002080062000
rubix:342A9303
ean:4031093030014
brand logo
brand logo
Technical specifications
Drilling diameter6.2 mm
Total length101 mm
Length of cut63 mm
See all Specifications

Product details : GUHRING 00208 006.200 HSS/HSCO COATED DRILLS 9002080062000


Technical specifications


Attributes
Drilling diameter6.2 mm
Total length101 mm
Length of cut63 mm
Body materialHSS
Tip angle118 °
Internal coolingNo
Tail diameter6.2 mm
Show UNSPSC/ECL@SS
£ 9.42 excl. VAT
/ Each
£ 11.30 incl. VAT
  • Usually arrives within 14 working days