Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00220 012.500 DRILLS OTHER 9002200125000
GUHRING 00220 012.500 DRILLS OTHER 9002200125000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9002200125000
rubix:
343A6535
ean:
4031093051767
Technical specifications
Drilling diameter
12
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00220 012.500 DRILLS OTHER 9002200125000
Technical specifications
Attributes
Drilling diameter
12
mm
Body material
hss
Internal cooling
no
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
328.40
excl. VAT
/
Each
£
394.08
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
DORMER A002 HSS TIN DRILL BIT 7.4MM
GUHRING 00219 002.300 HSS/HSCO COATED DRILLS 9002190023000
GUHRING 00651 009.900 UNIVERSAL HSS COATED DRI 9006510099000
GUHRING 00235 003.100 HSS/HSCO COATED DRILLS 9002350031000
GUHRING 00301 001.710 HSS/HSCO COATED DRILLS 9003010017100
GUHRING 00219 002.000 TWIST DRILLS
GUHRING 00622 001.590 TWIST DRILL HSCO 1.590MM 338 TYPE GT 100 BRIGHT
GUHRING 00617 007.000 HSS/HSCO COATED DRILLS 9006170070000
GUHRING 00205 001.580 UNIVERSAL HSS DRILLS 9002050015800
TITEX A1244-2.4 JOBBER DRILL 5060348
DORMER A9407.0 SERIES DRILL 7.00 MM 5972230
GUHRING 00206 010.500 HSS/HSCO COATED DRILLS 9002060105000
DORMER A17049/64 5968842
SPARTEX 863989 5.3 MM JOBBER DRILL ROLL-FORGED - HSS DRILLING
CUTLINE DRILL - HSS JOBBER ZIRKO TIP MM 8.4 860973