GUHRING 00206 006.100 HSS/HSCO COATED DRILLS 9002060061000


Helicoidal HSS drill bit with cylindrical tail Gühring

References
gühring:9002060061000
rubix:342A6367
ean:4031093021234
brand logo
brand logo
Technical specifications
Drilling diameter6.1 mm
Total length101 mm
Length of cut63 mm
See all Specifications

Product details : GUHRING 00206 006.100 HSS/HSCO COATED DRILLS 9002060061000


Technical specifications


Attributes
Drilling diameter6.1 mm
Total length101 mm
Length of cut63 mm
Body materialHSS
Tip angle118 °
Internal coolingNo
Tail diameter6.1 mm
Show UNSPSC/ECL@SS
£ 9.00 excl. VAT
/ Each
£ 10.80 incl. VAT
  • Usually arrives within 14 working days