GUHRING 02047 008.400 GT80/P2000 HSCO DRILLS 9020470084000
Twist drill Gühring
See technical informationReferences
Gühring:2047 8.400
Rubix:339A0406
Manufacturer :9020470084000
EAN:4031093342346

Product details : GUHRING 02047 008.400 GT80/P2000 HSCO DRILLS 9020470084000
Technical specifications
Attributes
| Drilling diameter | 8.4 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 118 ° |
| Tail diameter | 8.4 mm |
Show UNSPSC/ECL@SS
£ 14.30 excl. VAT
/ Each
£ 17.16 incl. VAT
- Usually arrives within 14 working days
