Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
HSS helicoidal drill bit with tapered tail
GUHRING 00566 014.000 TWIST DRILLS
GUHRING 00566 014.000 TWIST DRILLS
HSS helicoidal drill bit with tapered tail Gühring
References
gühring:
9005660140000
rubix:
285A7025
ean:
4031093178686
Technical specifications
Drilling diameter
14.5
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00566 014.000 TWIST DRILLS
Technical specifications
Attributes
Drilling diameter
14.5
mm
Body material
hss
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
170.17
excl. VAT
/
Each
£
204.20
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
BOSCH HSS-G METAL DRILL BIT 5MM 1 PK MP2608585922
ROEBUCK 863903 HSS MORSE TAPER SHANK DRILL 17.5 MM
GUHRING 00266 021.000 TWIST DRILLS
GUHRING 00293 026.000 DRILLS OTHER 9002930260000
WALTER A4622-16 EXTRA LONG TWIST DRILL WITH TAPER 5066286
GUHRING 00620 017.500 DRILLS OTHER 9006200175000
DORMER A13043.0 DRILL 43.00 MM 5969217
ROEBUCK 863893 HSS MORSE TAPER SHANK DRILL 12.5 MM
GUHRING 00345 014.100 HSS/HSCO COATED DRILLS 9003450141000
DORMER A13014.5 DRILL 14.50 MM 5968934
DORMER A130 HSS TAPER SHANK DRILL 51/64 INCH
GUHRING 00345 010.250 HSS/HSCO COATED DRILLS 9003450102500
ROEBUCK A1301932 221028B HSS TAPER SHANK DRILL 19/32 INCH
TITEX A4611-22.5 JOBBER DRILLS HSS/HSS-E 5066246
GUHRING 00566 020.000 TWIST DRILLS