GUHRING 00657 002.950 HSS/HSCO COATED DRILLS 9006570029500
Twist drill Gühring
See technical informationReferences
Gühring:657 2.950
Rubix:344A1918
Manufacturer :9006570029500
EAN:4031093210799

Product details : GUHRING 00657 002.950 HSS/HSCO COATED DRILLS 9006570029500
Technical specifications
Attributes
| Drilling diameter | 2.95 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 2.95 mm |
Show UNSPSC/ECL@SS
£ 15.52 excl. VAT
/ Each
£ 18.62 incl. VAT
- Usually arrives within 14 working days
