Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00226 017.000 HSS/HSCO COATED DRILLS 9002260170000
GUHRING 00226 017.000 HSS/HSCO COATED DRILLS 9002260170000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9002260170000
rubix:
344A0854
ean:
4031093065733
Technical specifications
Drilling diameter
17
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00226 017.000 HSS/HSCO COATED DRILLS 9002260170000
Technical specifications
Attributes
Drilling diameter
17
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
51.70
excl. VAT
/
Each
£
62.04
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
DOR HSS-TIN STUB DRILL 9.2
DORMER A147 3.9MM HSS E JOBBER DRILL DIN 338
GUHRING 00651 012.900 UNIVERSAL HSS COATED DRI 9006510129000
DORMER A1109/32 SERIES DRILL 9/32 INCH 5967855
CUTLINE DRILL - HSS JOBBER ZIRKO MM 10.9 861123
CUTLINE DRILL - HSS JOBBER TIN MM 2.3 860787
CUTLINE DRILL - HSS LONG SERIES MM 6.9 861357
TITEX A1148-1.2 DEEP HOLE DRILLS HSS-E TYPE UFL 5057112
TITEX A1254TFT-8.8 DRILLS TYP VA INOX 5061036
GUHRING 00651 000.400 TWIST DRILL HSS 0.400 MM DIN 338 TYPE N TIN
TITEX A1148-5.7 DEEP HOLE DRILLS HSS-E TYPE UFL 5057207
DORMER A9766.1X215 DRILL 6.10 MM 5973171
TITEX A1211-11.7 JOBBER DRILLS HSS/HSS-E 5058590
GUHRING 00245 015.900 STANDARD HSS DRILLS 9002450159000
DORMER A1175/32 STUB DRILL 5/32 INCH 5968092