GUHRING 00211 003.000 HSS/HSCO COATED DRILLS 9002110030000
Twist drill Gühring
See technical informationReferences
Gühring:211 3.000
Rubix:343A2773
Manufacturer :9002110030000
EAN:4031093039727


Technical specifications
| Drilling diameter | 3 mm |
|---|---|
| Length of cut | 51 mm |
| Shank type | cylindrical |
Product details : GUHRING 00211 003.000 HSS/HSCO COATED DRILLS 9002110030000
Technical specifications
Attributes
| Drilling diameter | 3 mm |
|---|---|
| Length of cut | 51 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 3 mm |
Show UNSPSC/ECL@SS
£ 3.92 excl. VAT
/ Each
£ 4.70 incl. VAT
- Usually arrives within 14 working days