Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00659 003.000 TWIST DRILLS
GUHRING 00659 003.000 TWIST DRILLS
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9006590030000
rubix:
285A5532
ean:
4031093214810
Technical specifications
Drilling diameter
3
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00659 003.000 TWIST DRILLS
Technical specifications
Attributes
Drilling diameter
3
mm
Body material
HSS-Co
Tip angle
130
°
Internal cooling
No
Tail diameter
3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.93
excl. VAT
/
Each
£
11.92
incl. VAT
Usually arrives within 14 working days
Select variants (54)
Add to cart
Check our products from related categories
GUHRING 00237 008.700 DRILLS OTHER 9002370087000
DORMER A1203/32 STUB DRILL 3/32 INCH 5968605
GUHRING 00206 009.700 TWIST DRILLS
CUTLINE 883075 JOBBER DRILL HSS ZIRCO COATED1/2
GUHRING 09651 002.000 TWIST DRILL HSS 2.000 MM DIN 338 TYPE N TIN
MILWAUKEE HSS10MMX133MMCOBALT 4932363279
DORMER A1205.6 STUB DRILL 5.60 MM 5968480
CUTLINE DRILL - HSS JOBBER ZIRKO MM 8.8 861102
TITEX A1622-NO22 DEEP HOLE DRILLS HSS-E TYPE UFL 5062513
GUHRING 00301 000.090 MICRO-PRECISION DRILLS
DORMER A7775/16 JOBBER DRILL 5/16 INCH 5971159
GUHRING 00502 012.500 TWIST DRILLS
DORMER A9764.6X185 DRILL 4.60 MM 5973089
DORMER A5107.4 5970362
GUHRING 00305 011.900 HSS/HSCO COATED DRILLS 9003050119000