Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
HSS centring drill bits
HSS centring drill bit
GUHRING 00281 010.000 DRILLS OTHER 9002810100000
GUHRING 00281 010.000 DRILLS OTHER 9002810100000
HSS centring drill bit Gühring
References
gühring:
9002810100000
rubix:
344A5850
ean:
4031093084529
Technical specifications
Diameter
31.5
mm
Tip diameter
10
mm
Total length
125
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00281 010.000 DRILLS OTHER 9002810100000
Technical specifications
Attributes
Diameter
31.5
mm
Tip diameter
10
mm
Total length
125
mm
Body material
HSS
Shape
A
Bevel angle
118
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
124.77
excl. VAT
/
Each
£
149.72
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
DORMER A2105.0X12.5 DRILL 5.00 MM X 12.50 MM 5969381
TITEX K1111TIN-1.6 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073530
ROEBUCK A2003.15 HSS CENTRE DRILL 3.15 X 1.00MM
TITEX K1111-1 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073516
TITEX K1411S-0.75X3.5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073651
TITEX K1113TIN-1.6 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073558
DORMER A201 HSS DRILL 1.6 X 5.0MM
DORMER A225BS3 DRILL 3/32 INCH X 1/4 INCH 5969163
TITEX K1131-2.5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073576
DORMER A205 TIN CENTRE DRILL 2.0 X 5.0MM
CUTLINE CENTRE DRILL - HSS - TIN - A TYPE - 60 MM 8 X 2.5 862487
TITEX K1411M-0.75X3.5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073642
TITEX K1215-2.5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073603
GUHRING 00613 002.000 STANDARD HSS COATED DRIL 9006130020000
DORMER A225BS2 DRILL 1/16 INCH X 3/16 INCH 5969160