Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
HSS centring drill bits
HSS centring drill bit
GUHRING 00613 002.000 STANDARD HSS COATED DRIL 9006130020000
GUHRING 00613 002.000 STANDARD HSS COATED DRIL 9006130020000
HSS centring drill bit Gühring
References
gühring:
9006130020000
rubix:
343A5297
ean:
4031093188760
Technical specifications
Diameter
5
mm
Tip diameter
2
mm
Total length
40
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00613 002.000 STANDARD HSS COATED DRIL 9006130020000
Technical specifications
Attributes
Diameter
5
mm
Tip diameter
2
mm
Total length
40
mm
Body material
hss
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.23
excl. VAT
/
Each
£
20.68
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TITEX K1111TIN-2 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073531
DORMER A200.5X3.15 DRILL 0.50 MM X 3.15 MM 5969819
ROEBUCK 22-165-303 CENTRE DRILL SHORT SERIES SIZE 3
DORMER A2002.5X6.3 DRILL 2.50 MM X 6.30 MM 5969858
TITEX K1113-0.8 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073543
GUHRING 00581 010.000 TWIST DRILLS 9005810100000
ROEBUCK 22-165-301 CENTRE DRILL SHORT SERIES SIZE 1
DORMER A201 HSS DRILL 1.6 X 5.0MM
TITEX K1111-1.6 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073518
ROEBUCK A225BS2 223701 HSS CENTRE DRILL BS 2
TITEX K1114-2.5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073566
GUHRING 00281 001.600 DRILLS OTHER 9002810016000
CUTLINE CENTRE DRILL HSS CO5% A TYPE 60 LONG SERIES MM 8 X 2.5 862497
TITEX K1131-1.25 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073573
TITEX K1311-2 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073623