HSS centring drill bit Dormer
Diameter | 4.76 mm |
---|---|
Tip diameter | 1.59 mm |
Total length | 44.45 mm |
Diameter | 4.76 mm |
---|---|
Tip diameter | 1.59 mm |
Total length | 44.45 mm |
Body material | HSS |
Shape | A |
Bevel angle | 60 ° |
Diameter (inch) | 3/16 '' |
Total length (inches) | 1,3/4 '' |
Usually arrives within 14 working days