Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00554 004.100 HSS/HSCO COATED DRILLS 9005540041000
GUHRING 00554 004.100 HSS/HSCO COATED DRILLS 9005540041000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9005540041000
rubix:
342A9721
ean:
4031093175340
Technical specifications
Drilling diameter
4.1
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00554 004.100 HSS/HSCO COATED DRILLS 9005540041000
Technical specifications
Attributes
Drilling diameter
4.1
mm
Body material
HSS
Tip angle
118
°
Internal cooling
No
Tail diameter
4.1
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.35
excl. VAT
/
Each
£
4.02
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Check our products from related categories
GUHRING 00206 000.750 HSS/HSCO COATED DRILLS 9002060007500
GUHRING 02456 002.200 HSS/HSCO COATED DRILLS 9024560022000
TITEX A1222-2.6 DEEP HOLE DRILLS HSS-E TYPE UFL 5059458
DORMER A1001.95 JOBBER DRILL 1.95 MM 5966595
CUTLINE DRILL - HSS JOBBER TIN MM 9.1 860855
CUTLINE DRILL - HSS JOBBER MM 5.1 845785
GUHRING 00552 008.500 GT80/100 DRILLS 9005520085000
ROEBUCK 22-399-504 CENTRE DRILL LONG SERIES BS 4
CUTLINE DRILL - HSS JOBBER ZIRKO MM 6.9 861083
GUHRING 09651 004.700 TWIST DRILL HSS 4.700 MM DIN 338 TYPE N TIN
TITEX A1547-1.7 JOBBER DRILLS HSS/HSS-E 5062157
TITEX A1544-11.2 JOBBER DRILLS HSS/HSS-E 5062066
DORMER A1102.8 SERIES DRILL 2.80 MM 5967845
TITEX A1148-NO2 DEEP HOLE DRILLS HSS-E TYPE UFL 5057061
GUHRING 05519 009.600 TWIST DRILLS