Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
HSS helicoidal drill bit with tapered tail
ROEBUCK A1302332 HSS TAPER SHANK DRILL 23/32 INCH
ROEBUCK A1302332 HSS TAPER SHANK DRILL 23/32 INCH
HSS helicoidal drill bit with tapered tail Unbranded
References
unbranded:
A1302332
rubix:
221036
Technical specifications
Total length
233
mm
Length of cut
135
mm
Taper shank
MT2
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK A1302332 HSS TAPER SHANK DRILL 23/32 INCH
Fractional
Technical specifications
Attributes
Total length
233
mm
Length of cut
135
mm
Taper shank
MT2
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.89
excl. VAT
/
Each
£
37.07
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK LTSD/920 HSS TAPER SHANK DRILL 1.1/4 INCH
DORMER A13033/64 DRILL 33/64 INCH 5969588
DORMER A1309/16 DRILL 9/16 INCH 5968824
GUHRING 00527 011.000 GT80/100 DRILLS 9005270110000
DORMER A13017/32 DRILL 17/32 INCH 5969058
DORMER A13025.75 DRILL 25.75 MM 5969297
DORMER A13015.7 DRILL 15.70 MM 5968966
DORMER A13043/64 DRILL 43/64 INCH 5969230
GUHRING 00345 017.000 TWIST DRILLS
DORMER A13030.0 DRILL 30.00 MM 5969512
DORMER A1308.0 DRILL 8.00 MM 5968703
DORMER A13034.5 DRILL 34.50 MM 5969601
ROEBUCK A130138 HSS TAPER SHANK DRILL 1.3/8 INCH
DORMER A1301.1/2 DRILL 1.1/2 INCH 5969080
DORMER A13022.25 DRILL 22.25 MM 5969214