GUHRING 00931 006.000 MACHINE TAPS 9009310060000
GUN Sharpening Machine Thread-Cutters with Internal Spray Cooling for Standard Metric and British Blind and Through Bores Gühring
See technical informationReferences
Gühring:931 6.000
Rubix:345A3723
Manufacturer :9009310060000
EAN:4031093266765

Product details : GUHRING 00931 006.000 MACHINE TAPS 9009310060000
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Thread | 1 mm |
| Body material | hss-e |
| Drilling diameter | 5 mm |
Show UNSPSC/ECL@SS
£ 43.26 excl. VAT
/ Each
£ 51.91 incl. VAT
- Usually arrives within 14 working days
