References
Gühring:556 4.000
Rubix:285A3416
Manufacturer :9005560040000
EAN:4031093176262

Product details : GUHRING 00556 004.000 NC-SPOTTING DRILLS 120
Technical specifications
Attributes
| Drilling diameter | 4 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 120 ° |
Show UNSPSC/ECL@SS
£ 14.47 excl. VAT
/ Each
£ 17.36 incl. VAT
- Usually arrives within 14 working days
